14MX224S20-4030
        
            Description
            
            14MX224S20-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756691
    
Part # 14MX224S20-4030
BDI # 24301858
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                34.544
                        
        
                            Face Width - Inch:
                            
                                1.36
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX224S68-5040
        
            Description
            
            14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693
    
Part # 14MX224S68-5040
BDI # 24301862
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                84.582
                        
        
                            Face Width - Inch:
                            
                                3.33
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68
                        
        
14MX224S90-6050
        
            Description
            
            14MX224S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756694
    
Part # 14MX224S90-6050
BDI # 24301864
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                106.68
                        
        
                            Face Width - Inch:
                            
                                4.2
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                90
                        
        
14MX224S125-7060
        
            Description
            
            14MX224S125-7060 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756690
    
Part # 14MX224S125-7060
BDI # 24301856
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                142.494
                        
        
                            Face Width - Inch:
                            
                                5.61
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
14MX224S37-4030
        
            Description
            
            14MX224S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756692
    
Part # 14MX224S37-4030
BDI # 24301860
Features
        
                            Pitch Diameter - Inch:
                            
                                39.3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.19
                        
        
                            Face Width - Millimeter:
                            
                                52.324
                        
        
                            Face Width - Inch:
                            
                                2.06
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                998.22
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter