P12-3M-06AL
Description
P12-3M-06AL SYNCHRONOUS PULLEY ; 12GROVES 3MM P 06MM W
Part # 78820003
BDI # 1125454
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore
P12-3M-09AL
Description
P12-3M-09AL SYNCHRONOUS PULLEY ; 12GROVES 3MM P 09MM W
Part # 78820004
BDI # 1125455
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Rough Bore