SIZE 40 CHAIN CPLG COVER ASSY
Description
SIZE 40 CHAIN CPLG COVER ASSY ; ALUMINUM 4" OD 2" WID
Part # 099026
BDI # 251498
Features
Component:
Cover
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2
4 POLY-DISC CPLG DISC
Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING
Part # 008032
BDI # 239465
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
600In-Lbs
4F POLY-DISC CPLG FLG 1215
Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB
Part # 008040
BDI # 239470
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
66.548
Coupling Type:
Disc Coupling
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
3.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35793
Pitch Diameter - Millimeter:
90.14
Mounting Method:
Rough Bore