Features
Chain Pitch - Inch:
0.375
Chain Size:
35-4
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
35QD36-SH
Description
35QD36-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" SH BUSHING
Part # 35QD36-SH
BDI # 743723
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
35BS36H-1
Description
35BS36H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 1" BORE
Part # 35BS36H-1
BDI # 743627
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36H-7/8
Description
35BS36H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 7/8" BORE
Part # 35BS36H-7/8
BDI # 743633
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS36H-5/8
Description
35BS36H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 36T 4.510" OD 5/8" BORE
Part # 35BS36H-5/8
BDI # 743632
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore