2050A22H
Description
2050A22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050A22
BDI # 17158886
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572146
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.72
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35824
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
CJ 55/70B CI 2-5/8 5/8 KW
Description
CJ 55/70B CI 2-5/8 5/8 KW HUB ; 55A, 55/70B CURVE JAW
Part # CJ55/70B-HUB-CI-2-5/8-5/8X5/16KW
BDI # 596950
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling
CJ55/70A 1-1/4 KW
Description
CJ55/70A 1-1/4 KW COUPLING
Part # CJ55A-HUB-CI-1-1/4-1/4X1/8KW
BDI # 21444507
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
Coupling Type:
Jaw Coupling
GS 55 SPIDER 92A YELLOW
Description
GS 55 SPIDER 92A YELLOW COUPLING ELEMENT
Part # GS55-SPIDER-92A YELLOW-URE
BDI # 596867
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.72
Outside Diameter - Millimeter:
119.888
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
3628In-Lbs