Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
40B32H
Description
40B32H ROLLER CHAIN SPROCKET ; 32HT 5.380" OD 5/8" BORE 1/2" PITCH
Part # 40B32H
BDI # 744751
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
40QD32-SH
Description
40QD32-SH ROLLER CHAIN SPROCKET ; 1/2" PITCH 32T 5.38" SH BUSHING
Part # 40QD32-SH
BDI # 744837
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
40A32H
Description
40A32H ROLLER CHAIN SPROCKET ; 32HT 5.380" OD 19/32" BORE 1/2" PITCH
Part # 40A32H
BDI # 744376
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
40BS32H-1-1/2
Description
40BS32H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 32T 5.380" OD 1-1/2" BORE
Part # 40BS32H-1-1/2
BDI # 744615
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore