Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5.625
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
76.2
Width - Inch:
2.313
Features
Pilot Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
38.887
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.688
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
33.35
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter:
68.275
Coupling Type:
Elastomeric Coupling
Torque:
1966In-Lbs
M-HE30 2 9/16
Description
M-HE30 2 9/16 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE30 2 9/16
BDI # 17800244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Bushing Series:
HE30
M-HE30 2 7/8
Description
M-HE30 2 7/8 HE SHAFT BUSHING ; POR HE TYPE CAST IRON
Part # M-HE30 2 7/8
BDI # 17800243
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.625
Length Thru Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.75
Outside Diameter - Millimeter:
142.875
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Bushing Series:
HE30