25BS72 X 3/4 KW SS
Description
25BS72 X 3/4 KW SS ROLLER CHAIN SPROCKET ; 3/4" BORE 72T CHAIN NO.25
Part # 25BS72 X 3/4 KW SS
BDI # 23423885
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore
25B72 1/2IN KW/2SS
Description
25B72 1/2IN KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH
Part # 25B72 1/2IN KW/2SS
BDI # 21515799
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore
25BS72 1.125 MTO
Description
25BS72 1.125 MTO RLR CHAIN SPROCKET ; 72 TEETH 5.88" OUTSIDE DIA
Part # 25BS72 1.125 MTO
BDI # 21552487
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Global Part Number GPN:
572201
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore