Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
KM 23
Description
KM 23 BRG LOCKNUT ; NON-RETURNABLE 150MM OD 19MM NOMINAL THK
Part # KM 23
BDI # 1419594
Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
PHE FRC150RSB
Description
PHE FRC150RSB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC150RSB
BDI # 1281464
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
60
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115
Coupling Type:
Jaw Coupling
Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
PHE FRC150FTB
Description
PHE FRC150FTB FRC COUPLING ; NON-RETURNABLE
Part # PHE FRC150FTB
BDI # 1281462
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
33.5
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115
Coupling Type:
Jaw Coupling