Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Simplex Type
Global Part Number GPN:
569976
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
120A11
Description
120A11 ROLLER CHAIN SPROCKET ; 120 CHAIN 11 TEETH 1 ROW
Part # 120A11
BDI # 615027
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Global Part Number GPN:
31417
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Duplex Type
Global Part Number GPN:
569234
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
120B11
Description
120B11 ROLLER CHAIN SPROCKET ; 1-1/2" P 11T 1-3/8" MIN PLAIN BORE
Part # 120B11
BDI # 615089
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Global Part Number GPN:
35963
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
24BTB11H
Description
24BTB11H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB11H
BDI # 617696
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.009
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570781
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Bushed