KM-00
Description
KM-00 RETAINING LOCKNUT ; M10 X .75 THREAD 18MM OD 4MM THK
Part # KM-00
BDI # 967667
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.157
Nominal Thickness - Millimeter:
4
Features
Thread Size:
M10 X 0.75
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
PL005X018 RE-SS
Description
PL005X018 RE-SS KEYLESS LOCK BUSHING
Part # PL005X018RE-SS
BDI # 22380048
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
5
Length - Millimeter:
13.487
Other Features:
3 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.531
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.709
Outside Diameter - Millimeter:
18
Bore - Millimeter:
14
Length - Millimeter:
25.984
Other Features:
4 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.023
P12-5MGT-09AL
Description
P12-5MGT-09AL SYNCHRONOUS PULLEY ; 18MM OD 19MM PITCH DIA 0.25" MAX BORE
Part # 78450912
BDI # 23125518
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore