2-5V7.50-SK
Description
2-5V7.50-SK V-BELT QD SHEAVE ; 2/5V7.5-SK QD SHEAVE
Part # 455249
BDI # 280326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14300
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3
5 5V 750 SF
Description
5 5V 750 SF V-BELT SHEAVE ; 5 GROOVES 7-1/2" OD BUSHED
Part # 5 5V 750 SF
BDI # 621068
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580731
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
5
2 5V 750 SK
Description
2 5V 750 SK V-BELT SHEAVE ; 2 GROOVES 7-1/2" OD BUSHED
Part # 2 5V 750 SK
BDI # 616594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581188
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
1VP75-7/8
Description
1VP75-7/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE
Part # 2105000097
BDI # 649572
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Global Part Number GPN:
579396
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1