50BS40 1
Description
50BS40 1 ROLLER CHAIN SPROCKET ; 5/8" P 40T 1" BORE
Part # 50BS40 1
BDI # 621637
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Global Part Number GPN:
33220
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571348
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
10BTB40
Description
10BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB40
BDI # 613905
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570022
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.316
Global Part Number GPN:
36482
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
50BS40 1 1/4
Description
50BS40 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 40T 1-1/4" BORE
Part # 50BS40 1 1/4
BDI # 621639
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Global Part Number GPN:
34044
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore