60BTL34

COMPARE

60BTL34

Description
60BTL34 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL34

BDI # 919375

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 8.129
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.544
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 206.477
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60B34H

COMPARE

60B34H

Description
60B34H ROLLER CHAIN SPROCKET ; 34HT 8.540" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B34H

BDI # 746944

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.129

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.544
Pitch Diameter - Millimeter: 206.477
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60A34H

COMPARE

60A34H

Description
60A34H ROLLER CHAIN SPROCKET ; 34HT 8.540" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A34H

BDI # 746627

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.129

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.544
Pitch Diameter - Millimeter: 206.477
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY