25B12H
Description
25B12H ROLLER CHAIN SPROCKET ; 12HT 1.083" OD 1/4" BORE 1/4" PITCH
Part # 25B12H
BDI # 742510
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore