PHS 20B-2B27
Description
PHS 20B-2B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2B27
BDI # 1286832
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore
PHS 20B-3B27
Description
PHS 20B-3B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-3B27
BDI # 1286865
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Global Part Number GPN:
31371
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
H100B27
Description
H100B27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T B-STYLE W/HT
Part # 100B27HT
BDI # 914032
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Rough Bore
H100R27
Description
H100R27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 3358389
BDI # 312303
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10947
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed