Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577712
Pitch Diameter - Millimeter:
303.022
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577715
Pitch Diameter - Millimeter:
303.022
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
577831
Pitch Diameter - Millimeter:
303.022
W6814M20-E
Description
W6814M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6814M20-E
BDI # 613114
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577996
Pitch Diameter - Millimeter:
303.022
W6814M120-J
Description
W6814M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6814M120-J
BDI # 613113
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578042
Pitch Diameter - Millimeter:
303.022