25B14SS
Description
25B14SS ROLLER CHAIN SPROCKET ; 1/4" P 1T STAINLESS 1/4" MIN PLAIN BORE
Part # 25B14SS
BDI # 617864
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.246
Global Part Number GPN:
36501
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
25B14
Description
25B14 ROLLER CHAIN SPROCKET ; 1/4" P 14T 1/4" MIN PLAIN BORE
Part # 25B14
BDI # 617863
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Global Part Number GPN:
36076
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
25BS14 1/2
Description
25BS14 1/2 SPROCKET ; 14 TOOTH 25 CHAIN B STYLE HUB 1/2" BORE
Part # 25BS14 1/2
BDI # 25190443
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.246
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.246
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
28.55
Mounting Method:
Finished Bore