SLD 900 MM 220

COMPARE

SLD 900 MM 220

Description
SLD-900-MM-220 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-220

BDI # 598962

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.567

Outside Diameter - Millimeter: 370
Bore - Millimeter: 220
Length - Millimeter: 103.988
Other Features: 15 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 4.094

Price Inventory : Available to order
Loading Price
QTY