SLD 1900 IN 1-1/4

COMPARE

SLD 1900 IN 1-1/4

Description
SLD-1900-IN-1-1/4 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-IN-1-1/4

BDI # 599251

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.693

Outside Diameter - Millimeter: 43
Bore - Millimeter: 31.75
Length - Millimeter: 45
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 MM 32X43

COMPARE

SLD 1900 MM 32X43

Description
SLD-1900-MM-32X43 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-32X43

BDI # 599440

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.693

Outside Diameter - Millimeter: 43
Bore - Millimeter: 32
Length - Millimeter: 45
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY