25B23H
Description
25B23H ROLLER CHAIN SPROCKET ; 23HT 1.969" OD 1/4" BORE 1/4" PITCH
Part # 25B23H
BDI # 742521
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
25A23H
Description
25A23H ROLLER CHAIN SPROCKET ; 23HT 1.969" OD 3/8" BORE 1/4" PITCH
Part # 25A23H
BDI # 742493
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore