Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
36510
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
31582
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
25B23
Description
25B23 ROLLER CHAIN SPROCKET ; 1/4" P 23T 1/4" MIN PLAIN BORE
Part # 25B23
BDI # 617881
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Global Part Number GPN:
36085
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
RS25-1B23T
Description
RS25-1B23T SPROCKET ; 0.25" BORE 1.5" HUB DIA 23 TEETH
Part # 25B23
BDI # 17022431
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.969
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Rough Bore
25B23H X 1/4 SS STL
Description
25B23H X 1/4 SS STL CHAIN SPROCKET ; 25CHAIN 23T
Part # 25B23H X 1/4 SS STL
BDI # 24863808
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.836
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
46.634
Mounting Method:
Finished Bore