25A25H
Description
25A25H ROLLER CHAIN SPROCKET ; 25HT 2.129" OD 3/8" BORE 1/4" PITCH
Part # 25A25H
BDI # 742495
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.129
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Rough Bore
25B25H
Description
25B25H ROLLER CHAIN SPROCKET ; 25HT 2.129" OD 3/8" BORE 1/4" PITCH
Part # 25B25H
BDI # 742523
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.129
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Rough Bore