50TLB112

COMPARE

50TLB112

Description
50TLB112 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB112

BDI # 585859

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 22.284
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.651
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 566.014
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
50QD112-SF

COMPARE

50QD112-SF

Description
50QD112-SF ROLLER CHAIN SPROCKET ; 5/8" PITCH 11T 22.65" SF BUSHING

POWERDRIVE LLC

Part # 50QD112-SF

BDI # 746032

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 22.284
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.651
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 566.014
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY