Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable:
Non-Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2.063
20-IDL-BRAK
Description
20-IDL-BRAK IDLER BRACKET TENSIONER ; BASE MOUNT FOR 1" SHAFT 1-14 THREAD
Part # 20-IDL-BRAK
BDI # 1099868
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.938
Thread Size:
1-14
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
4.56
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.5
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
N3 TIGHTENER SHAFT
Description
N3 TIGHTENER SHAFT ; 1" DIA 3-1/8" USBL LEN
Part # N3 TIGHTENER SHAFT
BDI # 327211
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
3.125
Product Name:
Idler Shaft
N4 TIGHTENER SHAFT
Description
N4 TIGHTENER SHAFT ; 1" DIA 4-1/8" USBL LEN
Part # N4 TIGHTENER SHAFT
BDI # 327212
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
5.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
4.125
Product Name:
Idler Shaft