Page 1 of 2

Next

Compare
FATP

COMPARE

FATP

Description
FATP IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296896

BDI # 327170

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.063

Price Inventory : Available to order
Loading Price
QTY
DATSP

COMPARE

DATSP

Description
DATSP IDLER TENSIONER ; NON-RETURNABLE

BROWNING

Part # 1296763

BDI # 327166

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.625
Thread Size: Not Applicable
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY
FFTP

COMPARE

FFTP

Description
FFTP FIXED FLANGE TIGHTENER ; 5/8" SHAFT 4" OAL

BROWNING

Part # 1296847

BDI # 327175

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable: Non-Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
ATP

COMPARE

ATP

Description
ATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296664

BDI # 327160

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.5
Thread Size: 5/8-11
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
5-IDL-BRAK

COMPARE

5-IDL-BRAK

Description
5-IDL-BRAK IDLER TENSIONER

GATES

Part # 77201005

BDI # 1110160

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 4.62
Thread Size: 5/8-18
Inch - Metric: Inch

Material: Cast Iron
Other Features: Used for Idler Sprocket and Flat Idler Pulley
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Bracket
Overall Width - Inch: 3.06

Price Inventory : Available to order
Loading Price
QTY