5018 1 3/16
Description
5018 1 3/16 CHAIN CPLG HUB ; 1-3/16" BORE 2-31/32" HUB DIA
Part # 5018 1 3/16
BDI # 622191
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
FB5018 X 1 1/4
Description
FB5018 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 2-31/32" HUB
Part # 099198
BDI # 251577
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX
Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; NON-RETURNABLE W/FASTENER
Part # 10101321
BDI # 21473851
Features
Component:
Spacer Hub
Width - Millimeter:
45.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.776
30R NYL COVER/ELEMENT WRAPFLEX 3701478
Description
30R NYL COVER/ELEMENT WRAPFLEX 3701478 ; NON-RETURNABLE
Part # 10315408
BDI # 21473857
Features
Component:
Element Assembly
Width - Millimeter:
41.91
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.65
5018 1 1/2
Description
5018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-31/32" HUB DIA
Part # 5018 1 1/2
BDI # 622187
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling