1150 COVER/GRID ASSY HORIZONTAL METRIC
Description
1150 METRIC HORIZONTAL COVER/GRID ASSY
Part # 69790405379
BDI # 597857
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
271.526
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
17.835
Outside Diameter - Millimeter:
453
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
10.69
Features
Component:
Sleeve Assembly
Width - Millimeter:
384.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
HercuFlex | Flanged | 2100RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
Width - Inch:
15.13
1180 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1180 IMPERIAL HORIZONTAL COVER/GRID ASSY
Part # 69790405365
BDI # 597843
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.64
F 7E SLEEVE WITH O-RING
Description
F 7E COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD
Part # 69790400371
BDI # 597521
Features
Component:
Sleeve Assembly
Width - Millimeter:
450.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
1008000In-Lbs
Width - Inch:
17.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
277.622
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.81
Outside Diameter - Millimeter:
274.574
Other Features:
HercuFlex | Continuous Style | 2700RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
Width - Inch:
10.93