WES80 OBSOLETE 05/25 USE 18143517
Description
WES80 COUPLING SPACER ASSEMBLY ; POR ELASTOMERIC
Part # WES80
BDI # 992344
Features
Component:
Spacer Element
Width - Millimeter:
317.5
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Width - Inch:
12.5
WES70 OBSOLETE 05/25 USE 18143516
Description
WES70 COUPLING SPACER ASSEMBLY ; POR ELASTOMERIC
Part # WES70
BDI # 992167
Features
Component:
Spacer Element
Width - Millimeter:
317.5
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Width - Inch:
12.5
Features
Component:
Sleeve Assembly
Width - Millimeter:
315.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
580000In-Lbs
Width - Inch:
12.438
Features
Component:
Sleeve Assembly
Width - Millimeter:
315.925
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
580000In-Lbs
Width - Inch:
12.438