Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
8
Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
8
Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
8
Features
Component:
Spacer Assembly
Width - Millimeter:
203.2
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
8
FSL 3 SLEEVE OAL 6.50 FLANGE
Description
FSL 3 SLEEVE OAL 6.50 FLANGE ; POR
Part # 69790411563
BDI # 19074781
Features
Component:
Sleeve Assembly
Width - Millimeter:
203.962
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | Vari Crown Tooth | Corrosion Resistant Bolt and Nut | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
8.03