FX 3.5E SLEEVE W/SEAL
Description
FX 3.5E COUPLING SLEEVE W/SEAL
Part # FX-3.5E-SLEEVE-W/SEAL
BDI # 23187240
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
Width - Inch:
8.63
1150T20-COV
Description
1150T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1150T20-COV
BDI # 21976540
Features
Component:
Vertical Split Cover
Width - Millimeter:
213.868
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
8.42
1150T20-SUBASY
Description
1150T20-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID
Part # 1150T20-SUBASY
BDI # 21976544
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
213.868
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
8.42
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75