6020 1 15/16
Description
6020 1 15/16 CHAIN COUPLING HUB ; 1-15/16" BORE 3-7/8" HUB DIA
Part # 6020 1 15/16
BDI # 623713
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Component:
Cover
Width - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2
6020 1 1/8
Description
6020 1 1/8 CHAIN COUPLING HUB ; 60 CHAIN 20 TEETH
Part # 6020 1 1/8
BDI # 623712
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
6020 1 3/4
Description
6020 1 3/4 CHAIN COUPLING HUB ; 3-7/8" HUB DIA X 1-3/4" BORE X 4-7/8" OD
Part # 6020 1 3/4
BDI # 623714
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
6020 1 1/4
Description
6020 1 1/4 CHAIN COUPLING HUB ; 1-1/4" BORE 3-7/8" HUB DIA
Part # 6020 1 1/4
BDI # 623711
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling