C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
LC099/100 COLLAR WITH SCREWS
Description
LC099/100 COLLAR WITH SCREWS
Part # LC099/100-COLLAR-W/SCREWS
BDI # 595498
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 417 | Urethane 626 | Hytrel/Bronze 1134In-Lbs
Width - Inch:
0
LC110 COLLAR WITH SCREWS
Description
LC110 COLLAR WITH SCREWS ; 3.11IN ID 1018 STEEL
Part # LC110-COLLAR-W/SCREWS
BDI # 595656
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 792 | Urethane 1188 | Hytrel/Bronze 2268In-Lbs
Width - Inch:
0
LC150 COLLAR WITH SCREWS
Description
LC150 COLLAR WITH SCREWS
Part # LC150-COLLAR-W/SCREWS
BDI # 595657
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 1240 | Urethane 1860 | Hytrel/Bronze 3708In-Lbs
Width - Inch:
0
LC090/095 COLLAR WITH SCREWS
Description
LC090/095 COLLAR WITH SCREWS
Part # LC090/095-COLLAR-W/SCREWS
BDI # 595678
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 194 | Urethane 291 | Hytrel/Bronze 561In-Lbs
Width - Inch:
0