FA 3E SLEEVE WITH SEAL
Description
FA 3E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403978
BDI # 597667
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | 4000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
Width - Inch:
7.38
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
F 3E SLEEVE WITH O-RING
Description
F 3E COUPLING SLEEVE WITH O-RING ; COUPLING SLEEVE
Part # 69790400198
BDI # 597469
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.452
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 4000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
7.38
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.17
Outside Diameter - Millimeter:
182.118
Other Features:
HercuFlex | Continuous Style | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37