PS160 X 8 1/16
Description
PS160 X 8 1/16 CTR ASSY ; POR SPACER CENTER ASSY
Part # 010595
BDI # 239706
Features
Component:
Spacer Assembly
Width - Millimeter:
204.8
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
8.063
FSL 3 SLEEVE OAL 6.50 FLANGE
Description
FSL 3 SLEEVE OAL 6.50 FLANGE ; POR
Part # 69790411563
BDI # 19074781
Features
Component:
Sleeve Assembly
Width - Millimeter:
203.962
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
Double Engagement | Flanged | Vari Crown Tooth | Corrosion Resistant Bolt and Nut | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
Width - Inch:
8.03