PS160 X 8 1/16

COMPARE

PS160 X 8 1/16

Description
PS160 X 8 1/16 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # 010595

BDI # 239706

Features

Component: Spacer Assembly
Width - Millimeter: 204.8
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 16.625

Outside Diameter - Millimeter: 422.275
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs
Width - Inch: 8.063

Price Inventory : Available to order
Loading Price
QTY
FSL 3 SLEEVE OAL 6.50 FLANGE

COMPARE

FSL 3 SLEEVE OAL 6.50 FLANGE

Description
FSL 3 SLEEVE OAL 6.50 FLANGE ; POR

TIMKEN LOVEJOY

Part # 69790411563

BDI # 19074781

Features

Component: Sleeve Assembly
Width - Millimeter: 203.962
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: Double Engagement | Flanged | Vari Crown Tooth | Corrosion Resistant Bolt and Nut | 4000RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 94500In-Lbs
Width - Inch: 8.03

Price Inventory : Available to order
Loading Price
QTY