02EBCP200MEXAT
Description
02EBCP200MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 200MM
Part # COP.02EBCP200MEXAT
BDI # 22990764
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
258
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
305
02EBCP615GRAT
Description
02EBCP615GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 6-15/16"
Part # COP.02EBCP615GRAT
BDI # 22990798
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
241.3
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
273
02EBCP700GRAT
Description
02EBCP700GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 7"
Part # COP.02EBCP700GRAT
BDI # 22990802
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
241.3
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
273
02EBCP608EXAT
Description
02EBCP608EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 6-1/2"
Part # COP.02EBCP608EXAT
BDI # 22990792
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.775
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267
02EBCP607GRAT
Description
02EBCP607GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 6-7/16"
Part # COP.02EBCP607GRAT
BDI # 22990790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
231.775
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
267