02BC4P70MGRAT
Description
02BC4P70MGRAT PILLOW BLOCK UNIT ; HEAVY DUTY 70MM
Part # COP.02BC4P70MGRAT
BDI # 22989589
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
112
02BC4P75MEXAT
Description
02BC4P75MEXAT PILLOW BLOCK UNIT ; HEAVY DUTY 75MM
Part # COP.02BC4P75MEXAT
BDI # 22989591
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
112
02BCP308GRAT
Description
02BCP308GRAT PILLOW BLOCK UNIT ; HEAVY DUTY 3-1/2"
Part # COP.02BCP308GRAT
BDI # 17116564
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
154
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125.4
02EBCP105MGRAT
Description
02EBCP105MGRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 105MM
Part # COP.02EBCP105MGRAT
BDI # 24530517
Features
Inch - Metric:
Metric
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143
Rolling Element:
Cylindrical Roller Bearing
02EBCP105MEXAT
Description
02EBCP105MEXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 105MM
Part # COP.02EBCP105MEXAT
BDI # 24530515
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
146
Other Features:
Single Row | Enhanced Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
143