Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
92.1
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
500543
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
78
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
525139
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
01EBCPM90MEXAT
Description
COP.01EBCPM90MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 90MM
Part # 01EBCPM90MEXAT
BDI # 22989063
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
135
Other Features:
Single Row | Enhanced Medium Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
96.8
01EBCPM90MGRAT
Description
COP.01EBCPM90MGRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 90MM
Part # 01EBCPM90MGRAT
BDI # 22989065
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
135
Other Features:
Single Row | Enhanced Medium Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
96.8
01EBCPM80MGRAT
Description
COP.01EBCPM80MGRAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 80MM
Part # 01EBCPM80MGRAT
BDI # 22989057
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
135
Other Features:
Single Row | Enhanced Medium Duty | M-Line Pedestal
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
96.8