PBDC-BL-100
Description
PBDC-BL-100 PILLOW BLOCK BALL BEARING ; 1" BORE
Part # PBDC-BL-100
BDI # 196923
Features
Inch - Metric:
Inch
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32
Rolling Element:
Ball Bearing
PBPH-BL-062
Description
PBPH-BL-062 PILLOW BLOCK BALL BEARING ; 5/8" BORE
Part # PBPH-BL-062
BDI # 196928
Features
Inch - Metric:
Inch
Other Features:
Single Row | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
Rolling Element:
Ball Bearing
PBPH-BL-050
Description
PBPH-BL-050 PILLOW BLOCK BALL BEARING ; 1/2" BORE
Part # PBPH-BL-050
BDI # 196927
Features
Inch - Metric:
Inch
Other Features:
Single Row | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
Rolling Element:
Ball Bearing
PBPS-BL-050
Description
PBPS-BL-050 PILLOW BLOCK BALL BEARING ; 1/2" BORE
Part # PBPS-BL-050
BDI # 196931
Features
Inch - Metric:
Inch
Other Features:
Single Row | Rubber Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
23.825
Rolling Element:
Ball Bearing
PBDC-BL-075
Description
PBDC-BL-075 PILLOW BLOCK BALL BEARING ; 3/4" BORE
Part # PBDC-BL-075
BDI # 196922
Features
Inch - Metric:
Inch
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575
Rolling Element:
Ball Bearing