Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                25.4
                        
        
                            Other Features:
                            
                                Light Duty | Bronze Insert Bearing
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                2.1
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                14.3
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Slot to Slot Distance - Inch:
                            
                                3.5
                        
        
                            Housing Material:
                            
                                Fluoropolymer Coated Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Slot Width - Inch:
                            
                                0.531
                        
        
                            Slot to Slot Distance - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger
                        
        
                            Housing Style:
                            
                                Unit Only
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                3.5
                        
        
                            Number of Mounting Holes:
                            
                                Take Up Bearing Only
                        
        
CRSTF-PN16 RMW
        
            Description
            
            CRSTF-PN16 RMW TAKE-UP BEARING ; NON-RETURNABLE PN GOLD XYLAN
    
Part # 711231
BDI # 357287
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Slot to Slot Distance - Inch:
                            
                                3.5
                        
        
                            Housing Material:
                            
                                Fluoropolymer Coated Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Slot Width - Inch:
                            
                                0.531
                        
        
                            Slot to Slot Distance - Millimeter:
                            
                                88.9
                        
        
                            Other Features:
                            
                                Single Row | Standard Duty | Solid Housing | High Performance Seal | Has Flinger | Reduced Maintenance
                        
        
                            Housing Style:
                            
                                Unit Only
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                3.5
                        
        
                            Number of Mounting Holes:
                            
                                Take Up Bearing Only
                        
        
B-BAP1214-5
        
            Description
            
            B-BAP1214-5 PILLOW BLOCK BEARING ; 2 BOLT 8MM BORE
    
Part # B-BAP1214-5
BDI # 1215093
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                14
                        
        
                            Other Features:
                            
                                Mini Pillow Block
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                1.7
                        
        
                            Housing Material:
                            
                                Stamped Steel
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                13