QMPX22J408SEN
Description
QMPX22J408SEN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QMPX22J408SEN
BDI # 757782
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140.462
Other Features:
Double Row
Global Part Number GPN:
510448
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
MPS5407YF66
Description
MPS5407YF66 PILLOW BLOCK ROLLER BEARING ; 4-7/16" SHAFT DIA
Part # MPS5407YF66
BDI # 18145290
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row | Double Collar | Redesigned Shaft Size
Global Part Number GPN:
502486
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
BMP9315YF
Description
BMP9315YF PILLOW BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # BMP9315YF
BDI # 18142527
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
134.137
Other Features:
Double Row | 1 Open and 1 Closed End Cover | Redesigned Shaft Size
Global Part Number GPN:
503371
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
P4B-DI-110M-HT
Description
P4B-DI-110M-HT; 141785 PILLOW BLK BRG ; NON RETURNABLE
Part # P4B-DI-110M-HT
BDI # 23677431
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170.993
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range Up to 400 Degree F | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
146.1
QVVPK22V315SN
Description
QVVPK22V315SN PILLOW BLOCK SPH RLR BRG ; POR NON RETURNABLE
Part # QVVPK22V315SN
BDI # 791415
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.302
Other Features:
Double Row | Double Nut
Global Part Number GPN:
506066
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4