Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                72.009
                        
        
                            Other Features:
                            
                                Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                7.2
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                64
                        
        
UCHB204-012D1
        
            Description
            
            UCHB204-012D1 HANGER BEARING UNIT ; CAST IRON
    
Part # UCHB204-012D1
BDI # 1233815
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                56.413
                        
        
                            Other Features:
                            
                                Single Row | Wide Inner Ring | With Slinger
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                64.287
                        
        
                            Base to Center Height - Millimeter:
                            
                                63.906
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                34.112
                        
        
                            Other Features:
                            
                                Single Row | Wide Inner Ring | With Slinger
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                77.8
                        
        
                            Base to Center Height - Millimeter:
                            
                                63.906
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                38.1
                        
        
                            Other Features:
                            
                                Single Row | Wide Inner Ring | With Slinger
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                77.8
                        
        
                            Base to Center Height - Millimeter:
                            
                                63.906
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                38.1
                        
        
                            Other Features:
                            
                                Single Row | Spherical
                        
        
                            Housing Style:
                            
                                Hanger Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Mounting Thread:
                            
                                3/4 Straight Pipe Female
                        
        
                            Housing Outside Diameter - Millimeter:
                            
                                77.8
                        
        
                            Base to Center Height - Millimeter:
                            
                                63.906
                        
        
                            Rolling Element:
                            
                                Ball Bearing