02EBC503EXAT
Description
02EBC503EXAT CARTRIDGE BEARING ; ENHANCED HEAVY DUTY 5-3/16"
Part # COP.02EBC503EXAT
BDI # 24530171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
117.5
Length Thru Bore - Inch:
4.626
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01EBC220MEXAT
Description
01EBC220MEXAT CARTRIDGE BEARING ; ENCHANCED MEDIUM DUTY 220MM
Part # COP.01EBC220MEXAT
BDI # 22988649
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
115
Length Thru Bore - Inch:
4.528
Other Features:
Single Row | Split Roller | Enhanced Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
03B400GR
Description
03B400GR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 4"
Part # COP.03B400GR
BDI # 24715152
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
84.2
Other Features:
Single Row | Non-Expansion Type | Extra Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
03BC100MGRAT
Description
03BC100MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 100MM
Part # COP.03BC100MGRAT
BDI # 24715222
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
114.3
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar