1100KRRB
Description
1100KRRB INSERT BEARING ; 1" BORE IR WID 2.047" OD
Part # 1100KRRB
BDI # 1310007
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.044
Outer Race Profile:
Spherical
Global Part Number GPN:
561785
Mounting Method:
Eccentric Collar
RA015RRB
Description
RA015RRB INSERT BEARING ; 15/16" BORE NARROW IR 2.047" OD
Part # RA015RRB
BDI # 1371278
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561650
Mounting Method:
Eccentric Collar
GRAE25RRB
Description
GRAE25RRB INSERT BEARING ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
G1103KRRB
Description
G1103KRRB INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD
Part # G1103KRRB
BDI # 1425090
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561456
Mounting Method:
Eccentric Collar
GYAE30RRB
Description
GYAE30RRB INSERT BEARING ; 30MM BORE NARROW IR 62MM OD
Part # GYAE30RRB
BDI # 1425134
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.5
Outer Race Profile:
Spherical
Global Part Number GPN:
561320
Mounting Method:
Set Screw