03BCP1300EXLAB
Description
03BCP1300EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 13"
Part # 03BCP1300EXLAB
BDI # 24715496
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
272
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
518.312
03BCP1300GRLAB
Description
03BCP1300GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 13"
Part # 03BCP1300GRLAB
BDI # 24715498
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
272
Other Features:
Single Row | Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
518.312
02BCP1300EXAT
Description
02BCP1300EXAT PILLOW BLOCK UNIT ; HEAVY DUTY 13" POR
Part # 02BCP1300EXAT
BDI # 24714889
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
192
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
24
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
419.1
01B1300GR
Description
01B1300GR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 13" POR
Part # 01B1300GR
BDI # 24714295
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Non-Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1300EX
Description
01B1300EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 13" POR
Part # 01B1300EX
BDI # 24714293
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
74.6
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
18.25
Length Thru Bore - Millimeter:
136
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar