Page 1 of 13

Next

Compare
BRG23084K.C3

COMPARE

BRG23084K.C3

Description
BRG23084K.C3 SPHERICAL ROLLER BEARING

DODGE

Part # 421284

BDI # 278870

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 150
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Length Thru Bore - Millimeter: 150
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
01B1700EX

COMPARE

01B1700EX

Description
01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

COOPER BEARING

Part # COP.01B1700EX

BDI # 20518377

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Expansion Type | Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 22.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
01B440MGR

COMPARE

01B440MGR

Description
COP.01B440MGR CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 440MM

COOPER BEARING

Part # COP.01B440MGR

BDI # 24714359

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 76.2
Other Features: Single Row | Non-Expansion Type | Medium Duty

Inch - Metric: Metric
Outside Diameter - Inch: 23.5
Length Thru Bore - Millimeter: 140
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
SDAF 23088KX16 1/2

COMPARE

SDAF 23088KX16 1/2

Description
SDAF 23088KX16 1/2 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 23088KX16 1/2

BDI # 1372758

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 488.95
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695923
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 42.6
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SDAF 23092K X 17

COMPARE

SDAF 23092K X 17

Description
SDAF 23092K X 17 SAF SPLIT PB HOUSING

TIMKEN

Part # SDAF 23092K X 17

BDI # 1372759

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 488.95
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 695924
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 42.6
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY