Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                80.2
                        
        
                            Other Features:
                            
                                Single Row | Non-Expansion | Light Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
03BC500MEXLAB
        
            Description
            
            03BC500MEXLAB CARTRIDGE BEARING ; EXTRA HEAVY DUTY 500MM
    
Part # 03BC500MEXLAB
BDI # 24715336
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                37.752
                        
        
                            Length Thru Bore - Millimeter:
                            
                                300
                        
        
                            Length Thru Bore - Inch:
                            
                                11.811
                        
        
                            Other Features:
                            
                                Single Row | Split Roller
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
01BCP500MGRLAB
        
            Description
            
            01BCP500MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 500MM POR
    
Part # 01BCP500MGRLAB
BDI # 24714595
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                33.2
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                489
                        
        
01BCP500MEXLAB
        
            Description
            
            01BCP500MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 500MM POR
    
Part # 01BCP500MEXLAB
BDI # 24714593
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                33.2
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                489
                        
        
01B500MEX
        
            Description
            
            01B500MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 500MM POR
    
Part # 01B500MEX
BDI # 24714369
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                80.2
                        
        
                            Other Features:
                            
                                Single Row | Expansion Type | Medium Duty
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.75
                        
        
                            Length Thru Bore - Millimeter:
                            
                                168
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Clamp Collar