Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82
Nominal Bolt Circle Diameter Round - Inch:
9.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
248
Number of Mounting Holes:
4
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
8.425
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1.26
Slot to Slot Distance - Millimeter:
214
Slot Width - Millimeter:
32
Other Features:
Single Row | Normal Duty | Wide Inner Race | Bore Tolerance Class J
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Spherical | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
165.887
Base to Center Height - Millimeter:
117.475
Rolling Element:
Ball Bearing
UCFCX1755EG5
Description
UCFCX17-55EG5 FLANGED BEARING UNIT ; 85MM SHAFT X 260" OD 4-BOLT
Part # UCFCX17-55EG5
BDI # 20522187
Features
Cartridge Pilot Diameter - Inch:
7.323
Cartridge Pilot Diameter - Millimeter:
186
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw