01BCP600MEXLAB
        
            Description
            
            01BCP600MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
    
Part # 01BCP600MEXLAB
BDI # 24714605
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                35.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                597
                        
        
01BCP600MGRLAB
        
            Description
            
            01BCP600MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
    
Part # 01BCP600MGRLAB
BDI # 24714607
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty
                        
        
                            Housing Style:
                            
                                8 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                35.7
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                8
                        
        
                            Base to Center Height - Millimeter:
                            
                                597
                        
        
01BC600MGRLAB
        
            Description
            
            01BC600MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 600MM POR
    
Part # 01BC600MGRLAB
BDI # 24714499
Features
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                33.126
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Length Thru Bore - Inch:
                            
                                6.772
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
01BC2300EXLAB
        
            Description
            
            01BC2300EXLAB CARTRIDGE BEARING ; MEDIUM DUTY 23" POR
    
Part # 01BC2300EXLAB
BDI # 24714433
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                32.125
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Length Thru Bore - Inch:
                            
                                6.772
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Expansion
                        
        
01BC2300GRLAB
        
            Description
            
            01BC2300GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 23" POR
    
Part # 01BC2300GRLAB
BDI # 24714435
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                32.125
                        
        
                            Length Thru Bore - Millimeter:
                            
                                172
                        
        
                            Length Thru Bore - Inch:
                            
                                6.772
                        
        
                            Other Features:
                            
                                Single Row | Split Roller | Medium Duty | Grease Groove
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Clamp Collar
                        
        
                            Rolling Element:
                            
                                Cylindrical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion